Skip Content
TARP,INSULATED TARP,POLYETHYLENE,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,INSULATED TARP,POLYETHYLENE,12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUF0
  • Mfr. Model # 5WUF0
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Colour Orange
  • Features Insulating Foam Core
  • Finished Size 11 ft. 8" x 23 ft. 6"
  • Item Tarp
  • Thickness 1/4"
  • Standards ISO
  • Cut Size 12 ft. x 24 ft.
  • Tarp Material Polyethylene
  • Tarp Item Tarp
  • Insulated Yes
  • Tarp Finished Length 23 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 11 ft. 8"
  • Tarp Strength Standard Duty
  • Water Resistant/Waterproof Waterproof
  • Tarp Seam Finish Heat Sealed
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list