TARP INSULATED 1/4IN 4-LAYER 12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP INSULATED 1/4IN 4-LAYER 12X24

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386859
  • Mfr. Model # 386859
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 16.0 lbs

Product Details

Featuring superior polypropylene (PP) closed cell layered foams for maximum R values. Moisture resistant, lightweight and flexible, and durable design. Middle overlapping double stitched seam.

Technical Specs

  • Features Sewn Edge Ribbon Which Provides 4 Layers of Fabric for Added Grommet Strength, Foam Cut to Edges Reduces Heat Loss At Extremities, Design Protects the Internal Foam From UV Damage Caused by External Pollutants, Outer Cover and Foam are Translucent, Allowing Light to Penetrate, Double Stitched Edge Seams Ensure the Insulation Foam will Not Shift, Middle Overlapping Seam Adds Strength for Vertical Applications by Reducing Billowing
  • Colour Orange
  • Finished Size 12 ft. x 24 ft.
  • Thickness 2.2 oz./yd.
  • Cut Size 12 ft. x 24 ft.
  • Tarp Material Polyethylene
  • Grommet I.D. 3/8"
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Insulated Yes
  • Tarp Finished Length 24 ft.
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 12 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list