TARP HOARDING 15X20FT,W/TIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP HOARDING 15X20FT,W/TIES

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386435
  • Mfr. Model # 386435
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Clear
  • Thickness 2.4 oz./yd.
  • Includes Ties
  • Finished Size 15 x 20 ft.
  • Tarp Material Woven Polyethylene
  • Cut Size 15 ft. x 20 ft.
  • Features Provides Cost Effective Protection From Weather and Falling Debris, Grommets Every 36", Rope in Welded Hemmed Edges for Added Strength, Tarpaulins Come with Ties Built in for Rapid Installation
  • Grommet I.D. 3/8"
  • Grommet Material Brass
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list