TARP,HEAVY DUTY,VINYL,6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,HEAVY DUTY,VINYL,6X10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTY1
  • Mfr. Model # 5WTY1
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Finished Size 5 ft. 6" x 9 ft. 6"
  • Colour Tan
  • Thickness 20 mil
  • Cut Size 6 ft. x 10 ft.
  • Tarp Material Vinyl
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 5 ft. 6"
  • Tarp Finished Length 9 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Tarp Seam Finish Heat Sealed
  • Breathable No
  • Fabric Weight 18 oz./yd.
  • High Visibility No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list