TARP,HEAVY DUTY,VINYL,6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,HEAVY DUTY,VINYL,6X10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTX2
  • Mfr. Model # 5WTX2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.47 lbs

Technical Specs

  • Colour Black
  • Finished Size 5 ft. 6" x 9 ft. 6"
  • Thickness 20 mil
  • Tarp Material Vinyl
  • Cut Size 6 ft. x 10 ft.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 9 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 5 ft. 6"
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 18 oz./yd.
  • Breathable No
  • High Visibility No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list