TARP,HEAVY DUTY,VINYL,20X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,HEAVY DUTY,VINYL,20X30FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTY8
  • Mfr. Model # 5WTY8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.75 lbs

Technical Specs

  • Colour Tan
  • Thickness 20 mil
  • Finished Size 19 ft. x 29 ft. 4"
  • Tarp Material Vinyl
  • Cut Size 20 x 30 ft.
  • Tarp Finished Width 19 ft.
  • Insulated No
  • Tarp Finished Length 29 ft. 4"
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 18 oz./yd.
  • High Visibility No
  • Grommet Material Brass
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list