TARP,HEAVY DUTY,VINYL,20X14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,HEAVY DUTY,VINYL,20X14FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTZ0
  • Mfr. Model # 5WTZ0
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Finished Size 19 ft. 6" x 13 ft. 4"
  • Thickness 20 mil
  • Colour Black
  • Tarp Material Vinyl
  • Cut Size 20 x 14 ft.
  • Tarp Item Tarp
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 13 ft. 4"
  • Tarp Finished Width 19 ft. 6"
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Includes D-rings Sewn Into the 2 Length Sides
  • Fabric Weight 18 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list