Skip Content
TARP,HEAVY DUTY,VINYL,16X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,HEAVY DUTY,VINYL,16X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTX8
  • Mfr. Model # 5WTX8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.5 lbs

Technical Specs

  • Colour Black
  • Finished Size 15 ft. 2" x 19 ft. 6"
  • Item Tarp
  • Thickness 20 mil
  • Tarp Material Vinyl
  • Cut Size 16 ft. x 20 ft.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 15 ft.
  • Tarp Seam Finish Heat Sealed
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Fabric Weight 18 oz./yd.
  • High Visibility No
  • Grommet Spacing 24"
  • Breathable No
  • Grommet Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list