TARP,HEAVY DUTY,VINYL,12X24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,HEAVY DUTY,VINYL,12X24FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTY6
  • Mfr. Model # 5WTY6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Technical Specs

  • Colour Tan
  • Finished Size 11 ft. 4" x 23 ft. 6"
  • Thickness 20 mil
  • Tarp Material Vinyl
  • Cut Size 12 ft. x 24 ft.
  • Insulated No
  • Tarp Finished Length 23 ft. 6"
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 11 ft. 4"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 18 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 24"
  • Grommet Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list