Skip Content
TARP GROUND F/4803 BERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP GROUND F/4803 BERM

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4804GP
  • Mfr. Model # 4804GP
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Black
  • For Use With 4' x 6' Berm
  • Item Containment Berm Protector
  • Length 72"
  • Height 1/7"
  • Material 2 Outer Layers HDPE Cover, 1 Inner Layer Non-Woven Geotextile
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list