Skip Content
TARP,FLAME RESISTANT,POLYETH,20X30F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,FLAME RESISTANT,POLYETH,20X30F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTN4
  • Mfr. Model # 5WTN4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Colour White
  • Finished Size 19 ft. x 29 ft. 4"
  • Item Tarp
  • Standards ISO
  • Thickness 7.5 mil
  • Cut Size 20 x 30 ft.
  • Tarp Material Polyethylene
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Finished Length 29 ft. 4"
  • Tarp Item Tarp
  • Tarp Strength Standard Duty
  • Tarp Finished Width 19 ft.
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 4.0 oz./yd.
  • High Visibility No
  • Grommet Spacing 36"
  • Breathable No
  • Grommet Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list