Skip Content
TARP,FLAME RESISTANT,POLYETH,20X20F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,FLAME RESISTANT,POLYETH,20X20F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTN3
  • Mfr. Model # 5WTN3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Finished Size 19 ft. x 19 ft. 6"
  • Colour White
  • Item Tarp
  • Thickness 7.5 mil
  • Standards ISO
  • Cut Size 20 x 20 ft.
  • Tarp Material Polyethylene
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Width 19 ft.
  • Tarp Finished Length 19 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 4.0 oz./yd.
  • High Visibility No
  • Grommet Spacing 36"
  • Grommet Material Aluminum
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list