Skip Content
TARP,FLAME RESISTANT,CANVAS,6X8FT,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,FLAME RESISTANT,CANVAS,6X8FT,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10P542
  • Mfr. Model # 10P542
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Colour Green
  • Features Grommets Every 24", Canvas Reinforced Corners
  • Item Tarp
  • Finished Size 5 ft. 6" x 7 ft. 6"
  • Thickness 20 mil
  • Standards NFPA701
  • Cut Size 6 ft. x 8 ft.
  • Tarp Material Cotton Canvas
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 7 ft. 6"
  • Tarp Finished Width 5 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Flame Resistant, Mildew Resistant
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • Fabric Weight 10 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 24"
  • Grommet Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list