Skip Content
TARP,FLAME RESISTANT,CANVAS,20X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,FLAME RESISTANT,CANVAS,20X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10P552
  • Mfr. Model # 10P552
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.75 lbs

Technical Specs

  • Finished Size 19 ft. 6" x 19 ft. 6"
  • Colour Green
  • Features Grommets Every 24", Canvas Reinforced Corners
  • Thickness 20 mil
  • Item Tarp
  • Standards NFPA701
  • Cut Size 20 x 20 ft.
  • Tarp Material Cotton Canvas
  • Tarp Item Tarp
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 19 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Flame Resistant, Mildew Resistant
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 10 oz./yd.
  • Grommet I.D. 1/2"
  • Grommet Spacing 24"
  • Breathable No
  • High Visibility No
  • Grommet Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list