TARP,FIRE RETARDANT DRAINAGE,POLY,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,FIRE RETARDANT DRAINAGE,POLY,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTZ8
  • Mfr. Model # 5WTZ8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Drain Fitting
  • Item Drainage Tarp
  • Diverter Type Roof
  • Diverter Material Polyethylene
  • Diverter Color White
  • Leak Diverter Hose Included No
  • Leak Diverters Installation Method Hang by Corners
  • Leak Diverter Width 7 pies
  • Leak Diverter Length 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list