Skip Content
TARP,CANVAS,TAN,6X8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,CANVAS,TAN,6X8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ64
  • Mfr. Model # 2ZJ64
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Finished Size 5 ft. 6" x 7 ft. 6"
  • Colour Tan
  • Item Tarp
  • Thickness 20 mil
  • Cut Size 6 ft. x 8 ft.
  • Tarp Material Cotton Canvas
  • Fabric Weight 10 oz.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 7 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Finished Width 5 ft. 6"
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Standards CPAI-63
  • Breathable No
  • High Visibility No
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list