!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TARP CANVAS 8X10 14.7OZ

TARP CANVAS 8X10 14.7OZ

NORSEMAN

TARP CANVAS 8X10 14.7OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARP CANVAS 8X10 14.7OZ

TARP CANVAS 8X10 14.7OZ

NORSEMAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NWT386778
  • Mfr. Model # 386778
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
HD CANVAS TARP,8 X 10

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.35 / EACH

EHC: EHC :

Product Details

Water, rot and mildew proof. First grade tarp duck. No-rip grommets approximately 24 inches apart. Triple stitched seams. Shrinkage is approximately 10%. Finished size is slightly smaller than cut size listed.

Technical Specs

  • Tarp Item Tarp
  • Tarp Finished Width 8 ft
  • Tarp Resistant Features Mildew Resistant
  • Tarp Finished Length 10 ft
  • Tarp Seam Finish Triple Stitched
  • Water Resistant/Waterproof Waterproof

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list