Skip Content
TARP,CANVAS,8 X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,CANVAS,8 X 20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTP4
  • Mfr. Model # 5WTP4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.8 lbs

Technical Specs

  • Colour Tan
  • Finished Size 7 ft. 6" x 19 ft. 6"
  • Item Tarp
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 8 ft. x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Width 7 ft. 6"
  • Tarp Item Tarp
  • Tarp Finished Length 19 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • High Visibility No
  • Fabric Weight 10 oz./yd.
  • Breathable Yes
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list