Skip Content
TARP,CANVAS,8 X 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,CANVAS,8 X 16FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTP3
  • Mfr. Model # 5WTP3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.82 lbs

Technical Specs

  • Colour Tan
  • Thickness 20 mil
  • Finished Size 7 ft. 6" x 15 ft. 6"
  • Item Tarp
  • Standards CPAI-63
  • Cut Size 8 ft. x 16 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Finished Length 15 ft. 6"
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Strength Standard Duty
  • Tarp Finished Width 7 ft. 6"
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 10 oz./yd.
  • High Visibility No
  • Grommet I.D. 1/2"
  • Breathable Yes
  • Grommet Spacing 24"
  • Grommet Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list