Skip Content
TARP,CANVAS,4 X 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,CANVAS,4 X 8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTP1
  • Mfr. Model # 5WTP1
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Tarp
  • Colour Tan
  • Finished Size 3 ft. 6" x 7 ft. 6"
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 4 ft. x 8 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Finished Length 7 ft. 6"
  • Tarp Finished Width 3 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Double Stitched
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Fabric Weight 10 oz./yd.
  • Breathable Yes
  • High Visibility No
  • Grommet I.D. 1/2"
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list