TARP CANVAS 14.7OZ 8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP CANVAS 14.7OZ 8X10

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386778A
  • Mfr. Model # 386778A
  • UNSPSC # 39030129
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Finished Size 7 ft. 8" x 9 ft. 6"
  • Thickness 14.7 oz.
  • Tarp Material Polyester Coated Cotton Canvas
  • Colour Tan
  • Grommet I.D. 3/8"
  • High Visibility No
  • Cut Size 8 ft. x 10 ft.
  • Breathable Yes
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Standards SD011
  • Tarp Item Tarp
  • Tarp Finished Width 7 ft. 8"
  • Tarp Finished Length 9 ft. 6"
  • Tarp Resistant Features Mildew Resistant
  • Water Resistant/Waterproof Waterproof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list