Skip Content
TARP CANVAS 14.7OZ 6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP CANVAS 14.7OZ 6X8

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386776A
  • Mfr. Model # 386776A
  • UNSPSC # 39030129
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Tan
  • Finished Size 5 ft. 9" x 7 ft. 10"
  • Item Deluxe Canvas Tarps
  • Seam Triple Sewn
  • Thickness 14.7 oz.
  • Tarp Material Polyester Coated Cotton Canvas
  • Water Resistant Yes
  • Cut Size 6 ft. x 8 ft.
  • Grease Resistant No
  • Flame Resistant No
  • Grommet I.D. 3/8"
  • Tear Resistant No
  • High Visibility No
  • UV Resistant Yes
  • Mildew Resistant Yes
  • Breathable Yes
  • Grommet Spacing 24"
  • Grommet Material Brass
  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Resists Rot/Mildew, Water Repellent
  • Standards SD011
  • Tarp Item Tarp
  • Tarp Finished Length 7 ft. 10"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 5 ft. 9"
  • Tarp Resistant Features Mildew Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list