TARP CANVAS 14.7OZ 14X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP CANVAS 14.7OZ 14X16

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386786
  • Mfr. Model # 386786
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Water, rot and mildew proof. First grade tarp duck. No-rip grommets approximately 24 inches apart. Triple stitched seams. Shrinkage is approximately 10%. Finished size is slightly smaller than cut size listed.

Technical Specs

  • Finished Size 14 x 16 ft.
  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Colour Tan
  • Thickness 14.7 oz.
  • Tarp Material Polyester Coated Cotton Canvas
  • Standards SD011
  • Cut Size 14 x 16 ft.
  • Grommet I.D. 3/8"
  • Grommet Material Brass
  • Breathable Yes
  • Grommet Spacing 24"
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 16 ft.
  • Tarp Resistant Features Mildew Resistant
  • Tarp Finished Width 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list