Skip Content
TARP CANVAS 14.7OZ 12X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP CANVAS 14.7OZ 12X18

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386785
  • Mfr. Model # 386785
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Water, rot and mildew proof. First grade tarp duck. No-rip grommets approximately 24 inches apart. Triple stitched seams. Shrinkage is approximately 10%. Finished size is slightly smaller than cut size listed.

Technical Specs

  • Colour Tan
  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Item Deluxe Canvas Tarps
  • Finished Size 12 ft. x 16 ft.
  • Thickness 14.7 oz.
  • Resists Rot/Mildew, Water Repellent
  • Standards SD011
  • Seam Triple Sewn
  • Tarp Material Polyester Coated Cotton Canvas
  • Water Resistant Yes
  • Breathable Yes
  • Grommet I.D. 3/8"
  • Mildew Resistant Yes
  • Cut Size 12 x 18 ft.
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 12 ft.
  • Tarp Finished Length 16 ft.
  • Tarp Resistant Features Mildew Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list