Skip Content
TARP CANVAS 14.7OZ 12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP CANVAS 14.7OZ 12X14

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386784
  • Mfr. Model # 386784
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Water, rot and mildew proof. First grade tarp duck. No-rip grommets approximately 24 inches apart. Triple stitched seams. Shrinkage is approximately 10%. Finished size is slightly smaller than cut size listed.

Technical Specs

  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Colour Tan
  • Finished Size 12 ft. x 14 ft.
  • Thickness 14.7 oz.
  • Item Deluxe Canvas Tarps
  • Resists Rot/Mildew, Water Repellent
  • Seam Triple Sewn
  • Standards SD011
  • Tarp Material Polyester Coated Cotton Canvas
  • Water Resistant Yes
  • Grommet I.D. 3/8"
  • Cut Size 12 ft. x 14 ft.
  • Grommet Material Brass
  • Mildew Resistant Yes
  • Breathable Yes
  • Grommet Spacing 24"
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Width 12 ft.
  • Tarp Resistant Features Mildew Resistant
  • Tarp Finished Length 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list