Skip Content
TARP CANVAS 14.7OZ 10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TARP CANVAS 14.7OZ 10X12

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386780
  • Mfr. Model # 386780
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Water, rot and mildew proof. First grade tarp duck. No-rip grommets approximately 24 inches apart. Triple stitched seams. Shrinkage is approximately 10%. Finished size is slightly smaller than cut size listed.

Technical Specs

  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 12 ft.
  • Tarp Finished Width 10 ft.
  • Tarp Resistant Features Mildew Resistant
  • Tarp Seam Finish Triple Stitched

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list