TARP,CANVAS,10 X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,CANVAS,10 X 20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTP5
  • Mfr. Model # 5WTP5
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.51 lbs

Technical Specs

  • Colour Tan
  • Finished Size 9 ft. 6" x 19 ft. 6"
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 10 ft. x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 9 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 10 oz./yd.
  • Grommet I.D. 1/2"
  • Breathable Yes
  • High Visibility No
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list