Skip Content
TAR REMOVER + DEGREASER 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAR REMOVER + DEGREASER 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC9200-20L
  • Mfr. Model # 9200-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 2970
  • Shipping Weight 48.502 lbs

Product Details

Ostrem 20 L pail of tar remover and degreaser.

Technical Specs

  • Size 20 L Pail
  • Type Liquid
  • For Use With Tar Remover
  • Colour Clear
  • Item Tar Remover
  • Flash Point (F) 100.4 Degrees F
  • Package Quantity 1
  • Removes Dirt and Soil
  • Container Size 20 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list