Skip Content
TAR + BUG REMOVER 34 AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAR + BUG REMOVER 34 AEROSOL

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARTR1C
  • Mfr. Model # TR1C
  • UNSPSC # 0
  • CATALOGUE PAGE # 2997
  • Shipping Weight 1.0 lbs

Product Details

Gunk(R) tar and bug remover. Easily and effectively removes tar and bug residue from vehicle surfaces. Will not harm vehicle finshes.

Technical Specs

  • Item Tar and Bug Remover
  • Size 340 g
  • Application Heavy Duty, Safe on All Factory Finishes, Removes Road Tar, Cleans Bug Splatter
  • Colour Dark Yellow
  • Features Removes Tar and Bug Residue From Car Finishes, Motorcycles, Chrome Grills, Wheels and Bumpers.
  • Container Type AEROSOL META
  • Specific Gravity 0.82
  • Net Weight 340 g
  • Boiling Point 320? F Concentrate
  • Flash Point -5? F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List