Skip Content
Discontinued with Replacement
TAPPING TOOLTRIPLE TA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPPING TOOLTRIPLE TA

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN623-20
  • Mfr. Model # 623-20
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
TAPPING TOOL6-IN-1 CU

Price: NA

Technical Specs

  • Item Tapping Tool
  • Standards APPLICABLE ASME B94.9-1999
  • Tap Style General Purpose
  • Shank Dia. 0.249/0.247"
  • List Number -
  • Tap Material Carbon Steel
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list