Skip Content
TAPPING FLUID A9 ALUMINUM 4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPPING FLUID A9 ALUMINUM 4OZ

RELTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPTA9114
  • Mfr. Model # A9114
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1601
  • Shipping Weight 0.285 lbs

Product Details

A-9 aluminum cutting fluid is special scientific blend that attaches to aluminum surface forming an extreme pressure boundary lubricant between tool and work. Non-WHMIS, environmentally friendly, eliminates scuffing and gouging, 4 oz. (US)/118 mL.

Technical Specs

  • Size 118 mL
  • Application Tapping, Drilling, Boring, Milling, Turning, Broaching, Reaming and Sawing
  • Item Relton A9 Aluminium Cutting Fluid
  • Standards WHMIS

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List