TAPPING FLUID 4 OZ NEW RAPID TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPPING FLUID 4 OZ NEW RAPID TAP

RELTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPTRT114
  • Mfr. Model # RT114
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1601
  • Shipping Weight 2.35 lbs

Product Details

Rapid tap is effective on tough materials such as: aluminum, beryllium, brass, bronze, cast iron, copper, iconel, stainless steel,stellite, etc. Non-WHMIS, environmentally friendly, non-toxic, non-flammable and ozone friendly, 4 oz (IMP)/114 mL.

Technical Specs

  • Application Aluminium, Beryllium, Brass, Bronze, Cast Iron, Copper, Inconel, Magnesium, Molydenum, Stainless Steel, and Stellite
  • Item Relton Rapid Tap(R) Cutting Fluid
  • Standards WHMIS

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list