Skip Content
TAPPING ARM PNEUMATIC 400RPM, 24CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPPING ARM PNEUMATIC 400RPM, 24CFM

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN80420
  • Mfr. Model # 80420
  • UNSPSC # 27131614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.7 lbs

Technical Specs

  • Includes Stationary Bench Bracket, Quick Change Tooling Adapter, Air Preparation Unit with Filter, Regulator and Lubricator, Pressure Gauge, Vertical Motor Bracket and High Torque Reversible Air Motor
  • Item Air Tapping Arm
  • Number of Speeds 1
  • Weight Capacity 40 lb.
  • CFM @ Full Load 24.0
  • Reach 43"
  • Max. Pressure 120 psi
  • Reversible Yes
  • Torque 27 ft.-lb.
  • Free Speed 400 RPM
  • Tooling Size 1
  • Required Pressure 90 psi
  • Max. Tap Capacity Aluminum 9/16"
  • Max. Tap Capacity Steel 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list