Skip Content
TAPMATIC EDGE LUBE 364G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPMATIC EDGE LUBE 364G

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC43200
  • Mfr. Model # C43200
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 1601
  • Shipping Weight 3.08 lbs

Product Details

Tapmatic edge lube is a solid, white waxy bar biodegradable cutting lubricant packaged in a cylinder for easy application to rotating or stationary cutting tools. Low toxicity and compatible with oil and water systems, 13 oz. tube.

Technical Specs

  • Size 364 g
  • Characteristics Low Toxic, Biodegradable, Low Odor, Extends Grinding Wheel Life, does Not Contain Any Hazardous Chemicals, Eliminates Heat Build-up and Belt Loading, Excellent for Belt, Wheel or Disc Grinding, and Sawing Applications, White, Solid, Waxy Bar
  • Application Boring,broaching, Drilling, Engraving, Grinding, Tapping, Threading, Turning
  • Item Tapmatic(R) Edge Lube cutting Fluid
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List