Skip Content
TAPMATIC AQUACUT 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPMATIC AQUACUT 3.78L

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC01228
  • Mfr. Model # C01228
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Features Corrosion Inhibitors Prevent Flash Rusting, Safe on All Metals, Except Magnesium, does Not Contain Sulfur, Chlorine, or Oils, Non-Hazardous, Excellent in Applications Where Cooling of the Tool is Desired, Water-Based Formula
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Grinding, Milling
  • Container Type Plastic Jug
  • Colour Clear, Turquoise
  • Size 1 gal.
  • Item Cutting Fluid
  • Fragrance Cinnamon
  • pH Value 8.0-9.0
  • Viscosity Not Established
  • Specific Gravity 0.99-1.01

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list