Skip Content
TAPMATIC#1 GOLD CUTTINGFLUID 473 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPMATIC#1 GOLD CUTTINGFLUID 473

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC40320
  • Mfr. Model # C40320
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 1602
  • Shipping Weight 1.03 lbs

Product Details

Tapmatic gold # 1 is great for hard to machine metals. Excellent for low speed, high pressure applications. Does not contain 1,1,1 trichloroethane, chlorinated paraffins, water, solvents or inactive fillers. Safe on all metals, 473 mL liquid.

Technical Specs

  • Size 473 mL
  • Characteristics Does Not Contain Water, Solvents, or Inactive Fillers, Reduces Cutting Torque and Improves Cutting Efficiency, does Not Contain Chlorinated Paraffins, Requires Less Product Usage Than Traditional Cutting Fluids, Increases Tool Life and Improves Surface Finish, Great for All Metals Including Aluminium
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming
  • Item Tapmatic(R) #1 Gold Cutting Fluid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list