Skip Content
TAPING KNIFE,SS,9 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPING KNIFE,SS,9 X 12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A539
  • Mfr. Model # 13A539
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

For applying drywall mud and joint compound. Blade material: stainless steel. Curved soft grip handle. Handle length: 6-1/4", handle diameter: 1-1/4". Ultra-Flex blade.

Technical Specs

  • Colour Tan/Black
  • Item Taping Knife
  • Blade Type Flexible
  • Handle Design Curved Soft Grip
  • Handle Length 6-1/4"
  • Blade Material Stainless Steel
  • Handle Material Polypropylene/TPR
  • No. of Edges 1
  • Overall Length 9"
  • Blade Width 12"
  • Blade Length 3"
  • Knife / Scraper Sub-Category Drywall and Putty Knives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list