TAPING KNIFE,SS,9 X 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPING KNIFE,SS,9 X 10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A538
  • Mfr. Model # 13A538
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

For applying drywall mud and joint compound. Blade material: blue steel. Curved soft grip handle. Handle length: 6-1/4", handle diameter: 1-1/4". Ultra-Flex blade.

Technical Specs

  • Item Taping Knife
  • Colour Tan/Black
  • Blade Type Flexible
  • Handle Design Curved Soft Grip
  • Handle Length 6-1/4"
  • Overall Length 9"
  • Handle Material Polypropylene/TPR
  • Blade Material Stainless Steel
  • Blade Length 3"
  • No. of Edges 1
  • Blade Width 10"
  • Knife / Scraper Sub-Category Drywall and Putty Knives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list