TAPING KNIFE SS 6 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPING KNIFE SS 6 X 3

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH3506SD
  • Mfr. Model # 3506SD
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 307
  • Shipping Weight 0.44 lbs

Product Details

Taping knives have tempered premium stainless steel blades with an aluminum backing plate. The tapered blade flexes just right for feathering but won't take a set. The resilient DuraSoft(R) handle provides a soft feel.

Technical Specs

  • Handle Length 5-3/4"
  • Blade Type Tapered
  • Includes Taping Knife
  • Item Taping Knife
  • Colour Stainless Steel
  • Overall Length 9"
  • Handle Design Soft Grip
  • Blade Material Stainless Steel
  • Standards Not Rated
  • Blade Length 3"
  • Handle Material Durasoft
  • Blade Width 6"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Putty Knife/Scraper Blade Flexibility Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list