Skip Content
TAPERULE PL316 YELLOW 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPERULE PL316 YELLOW 3/4

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-116
  • Mfr. Model # 33-116
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.45 lbs

Product Details

Chrome plated, ABS case. Exclusive Powerlock feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. 16 inch and 19.2 inch stud markings. With belt clip.

Technical Specs

  • Features Mylar(R) Polyester Film Extends Life of Entire Blade, Chrome High-impact Abs Case is Job Site Tough, Secure Blade Lock Won't Creep During Measurements, Corrosion-resistant True-zero(R) End Hook for Accurate Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Item Power Lock(R) Tape Rule
  • Case Color Chrome
  • Case Type Closed
  • Lock Type Slide Forward
  • Blade Material Steel
  • Case Material High-Impact ABS
  • Graduation Type in., ft.
  • Stud Markings Yes
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 16 ft.
  • Rewind Type Automatic
  • Blade Width 3/4"
  • Blade Coating Mylar(R) Polyester
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list