Skip Content
TAPERULE PL12 YELLOW 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPERULE PL12 YELLOW 1/2

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-212
  • Mfr. Model # 33-212
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.4 lbs

Product Details

Chrome plated, ABS case. Exclusive Powerlock feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. 16 inch and 19.2 inch stud markings. With belt clip.

Technical Specs

  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Case Color Chrome
  • Features Cast-metal Case is Durable and Suitable for Heavy-duty Use, Mylar(R) Polyester Film Extends Life of Entire Blade, Secure Blade Lock Won't Creep During Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-resistant True-zero End Hook for Accurate Measurements
  • Item Power Lock(R) Tape Rule
  • Stud Markings Yes
  • Lock Type Slide Forward
  • Blade Material Steel
  • Case Material Cast-Metal
  • Graduation Type in., ft.
  • Belt Clip Yes
  • Blade Color Yellow
  • Blade Length 12 ft.
  • Blade Width 1/2"
  • Rewind Type Automatic
  • Blade Coating Mylar(R) Polyester
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 2-Rivet Hook, True-Zero(TM)
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list