Skip Content
TAPERED LEATHER WORK BELT S 2 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPERED LEATHER WORK BELT S 2 3/4IN

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY962S
  • Mfr. Model # 962S
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Belt
  • Features Double Tongue Roller Buckle
  • Colour Beige/Tan
  • Material Top Grain Leather
  • Width 2-3/4"
  • Belt Type Work Belt
  • Waist Size 29" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list