Skip Content
TAPERED LEATHER WORK BELT L 2 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPERED LEATHER WORK BELT L 2 3/4IN

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY962L
  • Mfr. Model # 962L
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Double Tongue Roller Buckle
  • Colour Beige/Tan
  • Material Top Grain Leather
  • Width 2-3/4"
  • Item Belt
  • Belt Type Work
  • Waist Size 41" - 46"
  • Includes Roller Buckle
  • Type Tapered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list