Skip Content
TAPERED HANDLE SCRATCH BRUSH,TAMPIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPERED HANDLE SCRATCH BRUSH,TAMPIC

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1VAK2
  • Mfr. Model # 1VAK2
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Overall Length 11"
  • Item Scratch Brush
  • Trim Length 2-1/2"
  • Handle Material Foam
  • Bristle Material Tampico
  • Cleaning Brush Style Short Handle
  • Handle Length 9-1/2"
  • Brush Length 2-1/2"
  • Brush Width 1"
  • Color Coding System No
  • FDA Compliant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list