TAPER SHANK DRILL,2 IN,#5MT,BLK OXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER SHANK DRILL,2 IN,#5MT,BLK OXI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVH7
  • Mfr. Model # 5TVH7
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Application For Drilling Carbon Steel, Plastic and Cast Iron Material
  • Decimal Equivalent 2.0000
  • Item Taper Shank Drill
  • Grade General Purpose
  • Morse Taper #5
  • Point Type Conventional Point
  • Overall Length 17-3/8"
  • Flute Length 10-3/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 2"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list