Skip Content
TAPER SHANK DRILL,17/32,#2MT,BLK OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER SHANK DRILL,17/32,#2MT,BLK OX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVF1
  • Mfr. Model # 5TVF1
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Decimal Equivalent 0.5312
  • Application For Drilling Carbon Steel, Plastic and Cast Iron Material
  • Item Taper Shank Drill
  • Point Type Conventional Point
  • Morse Taper #2
  • Grade General Purpose
  • Overall Length 8-1/2"
  • Flute Length 4-5/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 17/32"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list