!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPER SHANK DRILL,15/32,#1MT,BLK OX

TAPER SHANK DRILL,15/32,#1MT,BLK OX

WESTWARD

TAPER SHANK DRILL,15/32,#1MT,BLK OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER SHANK DRILL,15/32,#1MT,BLK OX

TAPER SHANK DRILL,15/32,#1MT,BLK OX

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5TVE9
  • Mfr. Model # 5TVE9
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Taper Shank Drill Bit
  • Decimal Equivalent 0.4688
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Flute Length 4 1/8 in
  • Cutting Direction Right Hand
  • Taper Shank Size #1
  • Coolant Fed Non-Coolant Through
  • Standards Not Rated
  • Drill Bit Size 15/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 1
  • Maximum Drilling Depth 4 1/8 in
  • Shank Type - Machining Taper
  • Overall Length 7 1/2 in
  • Drill Bit Grouping Individual
  • Material Grade - Machining General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list