Skip Content
TAPER SHANK DRILL,1 IN,#3MT,BLK OXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER SHANK DRILL,1 IN,#3MT,BLK OXI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVG6
  • Mfr. Model # 5TVG6
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Application For Drilling Carbon Steel, Plastic and Cast Iron Material
  • Item Taper Shank Drill
  • Decimal Equivalent 1.0000
  • Grade General Purpose
  • Point Type Conventional Point
  • Morse Taper #3
  • Overall Length 11"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1"
  • Flute Length 6-3/8"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list