TAPER ROLLER BEARING CUP,OD 3.250 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPER ROLLER BEARING CUP,OD 3.250 I

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTU6
  • Mfr. Model # 1YTU6
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 4T-LM104949
  • Includes -
  • Item Taper Roller Bearing Cup
  • Temp. Range (F) -20F - 250
  • Type Inch Series
  • Material Steel (G4104)
  • Outside Dia. (mm) -
  • Outside Dia. (In.) 3.250
  • Agency Compliance ABMA
  • Cup Width 0.650"
  • Max. House Fillet Radius (In.) 0.050
  • Max. House Fillet Radius (mm) -
  • Cup Width (mm) -
  • Min. Housing Shoulder Dia. (In.) 2.953
  • Min. Housing Shoulder Dia. (mm.) -
  • Max. Housing Shoulder Dia. (mm) -
  • Max. Housing Shoulder Dia. (In.) 3.071
  • Bearing Width (In.) 0.850

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list