Skip Content
TAPER ROLLER BEARING CUP,OD 1.980 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER ROLLER BEARING CUP,OD 1.980 I

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTV7
  • Mfr. Model # 1YTV7
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Mfr. No. 4T-L44643
  • Item Taper Roller Bearing Cup
  • Includes -
  • Outside Dia. (In.) 1.980
  • Outside Dia. (mm) -
  • Material Steel (G4104)
  • Temp. Range (F) -20F - 250
  • Type Inch Series
  • Agency Compliance ABMA
  • Cup Width 0.420"
  • Min. Housing Shoulder Dia. (In.) 1.752
  • Max. House Fillet Radius (In.) 0.050
  • Cup Width (mm) -
  • Max. House Fillet Radius (mm) -
  • Min. Housing Shoulder Dia. (mm.) -
  • Max. Housing Shoulder Dia. (In.) 1.850
  • Max. Housing Shoulder Dia. (mm) -
  • Bearing Width (In.) 0.560

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list